Shop All Coffee and Tea
Starbucks
Coffee, Pike Place, 2.5oz, PK18
Mfr # 11018197
Zoro # G7515176
product price: $63.15
/pk 18, $3.51/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Packet
- Beverage Flavor Pike Place
- Beverage Format Coffee
- Capacity 2.5 oz
- Net Weight 3.5 lbs
Product Information
- Brand Starbucks
- MFR # 11018197
- Zoro # G7515176
- UPC # 762111903297
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Packet |
Beverage Flavor | Pike Place |
Beverage Format | Coffee |
Capacity | 2.5 oz |
Net Weight | 3.5 lbs |
Features | Ground Portion Packs—Each pack makes one pot. |
Description
Starbucks® Coffee, Pike Place, 2.5oz, 18/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- HUSQVARNA SAW BLADE BLUE 200B 18"" (542751036)
- BLAKESLEE Fill Valve (81318)
- APW WYOTT Roller Tube, Hr-50 Xylan Coate (2V-21752370)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK24 PK (12434951)
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag (12540222)
- STARBUCKS French Roast K-Cups, PK96 PK (12434813)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag (12523486)
- STARBUCKS Pike Place Coffee K-Cups Pack, PK24 PK (12434812)
- STARBUCKS Veranda Blend Coffee K-Cups, PK96 PK (12434950)
- BSC PREFERRED 24CT Donut Shop KCups (325417)
- Starbucks Beverages