Shop All Coffee and Tea
Starbucks
Coffee, Pike Place, 1 lb Bag, 6PK
Mfr # 12411954
Zoro # G805672508
product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Pike Place® Roast
- Coffee Roast/Tea Type Medium
- Beverage Format Coffee
- Max. Brewing Capacity 1 lb
Product Information
- Brand Starbucks
- MFR # 12411954
- Zoro # G805672508
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Bag |
Beverage Flavor | Pike Place® Roast |
Coffee Roast/Tea Type | Medium |
Beverage Format | Coffee |
Max. Brewing Capacity | 1 lb |
Net Weight | 6.8 lbs |
Description
Take a sip and savor the distinctive flavor of this premium coffee. Enjoy it at home as well as at the office. Proudly serve it to family, friends, clients and co-workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATTLEMENS Cattlemen S Cowboy Rub 27.25 oz., PK6 (901571585)
- SPELLBOUND DEVELOPMENT Cutter, Box (Orange)(Pack Of 6) Pk (LZ-S)
- KITCHEN BOUQUET Kitchen Bouquet Browning & Seasoning Sauce 1 gal., PK4 (05100)
- FRANKE FOODSERVICE COFFEE 84 Mm Fill Level Sensor (1557943)
- STARBUCKS Coffee, Pike Place, Roast, 1 lb. (SBK12411954)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag, 6PK (SBK12523486CT)
- STARBUCKS Coffee, Pike Place Decaf, 2.7 oz Packet, PK72, 72PK (12420994)
- STARBUCKS Veranda Blend Coffee K-Cups, PK96 PK (12434950)
- STARBUCKS French Roast K-Cups, PK24 PK (12434813)
- STARBUCKS VIA Ready Brew Coffee, 0.11 oz, Italian Roast, 96PK (12407838)
- TEATULIA ORGANIC TEAS Passion Fruit Black Iced Tea, PK24 (IT-PAFR-24)
- Starbucks Coffee and Tea