Shop All Deck Screws
Starborn
Deck Screw, #9 x 1-7/8 in, Pan Head, Torx Drive, 100 PK
Mfr # FST31L09188
Zoro # G305310276
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Screw Size #9
- Fastener Length 1-7/8 in
- System of Measurement Inch
Product Information
- Brand Starborn
- MFR # FST31L09188
- Zoro # G305310276
- UPC # 99385091444
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-7/8 in |
Details
Head Type | Pan |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
The Fascia System is designed to accommodate the large amount of expansion and contraction that can occur with many composite deck fascia boards. The pre-drilling tool creates an over-sized hole for the Fascia Screw so that the fascia board hangs from the screw and can expand and contract without putting a large amount of force on the fastener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 10 ft, 1 in Wd, Black (91365)
- AMERICAN SOCKETS 3/8X1 DOWEL PIN EBONY FINISH BLK OX (3716PDE)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-510)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63191)
- STARBORN Starborn 5001476 No.8 x 2.5 in. Star Trim Head Stainless Steel Deck Screws; Pack of 350 (5001476)
- STARBORN Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 75 PK (DT62L300)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD37T10275)
- STARBORN Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws (5001371)
- STARBORN Deck Screw, #10 x 2-3/4 in, Trim Head, Torx Drive, 100 PK (CXD63L10275)
- STARBORN Pro Plug No. 10 x 2.5 in. Star Trim Head Smooth Stainless Steel Deck Screws & Plugs Kit (ST6366)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- Starborn Deck Screws