Shop All Deck Screws
Starborn
Deck Screw, #10 x 2-3/4 in, Trim Head, Torx Drive, 350 PK
Mfr # TXD54T10275
Zoro # G105939912
product price: $129.99
/pk 350, $0.37/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- System of Measurement Inch
Product Information
- Brand Starborn
- MFR # TXD54T10275
- Zoro # G105939912
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Head Type | Trim |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
Starborn Cap-Tor No. 10 X 2-3/4 in. L Star Undercut Head Deck Screws 350 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62768)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-200)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0140)
- STARBORN Deckkit10X2-1/2S-G 350P (PXDT314T250)
- STARBORN Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 500 PK (SFXG08200)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD54T10275)
- STARBORN Deck Screw, #10 x 2-3/4 in, Flat Head, Torx Drive, 375 PK (PXDCBT10275)
- STARBORN Starborn 5001358 No.9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws; Gray (5001358)
- STARBORN Deck Screw, #10 x 2 in, Trim Head, Torx Drive, 375 PK (PXDCBT10200)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 304 PK (53697)
- Starborn Deck Screws