Shop All Deck Screws
Starborn
Deck Screw, #10 x 2-3/4 in, Flat Head, Torx Drive, 375 PK
Mfr # PXDCBT10275
Zoro # G105445031
product price: $48.19
/pk 375, $0.13/ea
Sold in multiples of 4 for $192.76
$192.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
Product Information
- Brand Starborn
- MFR # PXDCBT10275
- Zoro # G105445031
- UPC # 99385108869
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
The Pro Plug system for PVC and composite is a superior and easy-to-install plug fastening system for PVC/composite decking and PVC trim. Plugs are available for leading decking and trim products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWS12125U10B)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04120.150.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01200.025.0500)
- ISN TOOL WEB Soc 2-1/4 3/4D Lcknt 6Pt Dp Satin (OTC1920)
- STARBORN Deck Screw, #10 x 2-1/2 in, Flat Head, Torx Drive (PXDTBT10250)
- STARBORN Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 500 PK (SFXG08200)
- STARBORN Starborn 5001476 No.8 x 2.5 in. Star Trim Head Stainless Steel Deck Screws; Pack of 350 (5001476)
- STARBORN Deck Screw, #8 x 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK (STX39T08250)
- STARBORN Deck Screw, #8 x 3 in, Trim Head, Torx Drive, 250 PK (STXF08300)
- STARBORN Deck Screw, #9 x 1-7/8 in, Pan Head, Torx Drive, 100 PK (FST34L09188)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 465 PK (09335)
- Starborn Deck Screws