Shop All Deck Screws
Starborn
Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK
Mfr # CXD54T10275
Zoro # G405939919
product price: $45.99
/pk 350, $0.13/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Material Carbon Steel
- Finish Epoxy Coated
- System of Measurement Inch
Product Information
- Brand Starborn
- MFR # CXD54T10275
- Zoro # G405939919
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Head Type | Trim |
Drive | Torx |
Material | Carbon Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Description
Starborn Cap-Tor No. 10 X 2-3/4 in. L Star Undercut Head Composite Deck Screws 350 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 545 PK (09566)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.050.0125)
- FLEXLOC Flexible Top Lock Nut, 3/8"-24, Steel, Not Graded, Cadmium Plated, 9/32 in Ht, 100 PK (217461-PG)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade 2, Plain Finish (45241)
- STARBORN Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws (5001361)
- STARBORN Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 500 PK (SFXG08200)
- STARBORN Starborn 5001366 Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws (5001366)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD37T10275)
- STARBORN Deck Screw, #9 x 1-7/8 in, Pan Head, Torx Drive, 100 PK (FST34L09188)
- STARBORN Starborn 5001402 Pro Plug No. 10 x 2.75 in. Star Star Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (5001402)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- Starborn Deck Screws