Shop All Toilets
Star Water Systems
Toilet Install System, Round Bowl, Floor Mount, Round
Mfr # S1201
Zoro # G0635420
product price: $1,129.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Fits Brand Star
- Bowl Depth 20-5/8"
- Features Decorative Tank and Lid
Product Information
- Brand Star Water Systems
- MFR # S1201
- Zoro # G0635420
- Country of Origin United States
- Category Toilets
Dimensions
Bowl Depth | 20-5/8" |
Bowl Height | 11-5/8'' |
Bowl Width | 15-5/8" |
Details
Mounting Style | Floor |
Item | Toilet Install System,Round Bowl |
Bowl Shape | Round |
Fits Brand | Star |
Features | Decorative Tank and Lid |
Bowl Mfr. Model Number | S1201 |
One Piece/Two Piece | Two Piece |
System of Measurement | Inch |
With Seat/Without Seat | Without Seat |
Description
Toilet Install System,Round Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit Assy (1124740-BN)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- MANITOWOC Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H (K-00339)
- KOHLER Hinge Kit (1134260-G9)
- STAR WATER SYSTEMS Toilet System, Elongated Bowl, 1.28 gpf, Floor Mount, Elongated (S1203)
- TOTO Hydropower Generator Toilet (TH559EDV503)
- KOHLER Round-Front 1.28 GPF Toilet W/ 14 Rough-In (3947-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White (2004.314.020)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Bone (MS853113E#03)
- Star Water Systems Toilets