Shop All Submersible Sump Pumps
Star Water Systems
1/2 HP 1-1/2" Dewatering Pump, Contractor High Head 115V
Mfr # S1137
Zoro # G0635813
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Discharge NPT 1-1/2"
- Housing Material Epoxy Coated Cast Iron
- HP 1/2
- Hz 60
Product Information
- Brand Star Water Systems
- MFR # S1137
- Zoro # G0635813
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft. |
Details
Discharge NPT | 1-1/2" |
Housing Material | Epoxy Coated Cast Iron |
HP | 1/2 |
Hz | 60 |
Impeller Material | Non-Clogging Vortex |
Voltage | 115V |
Phase | single |
Item | Dewatering Pump,Contractor High Head |
Description
Dewatering Pump,Contractor High Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS C114-1E Pump Service Kit, #1 EPDM; Replaces Alfa Laval Part# 480300 (480300SP)
- WATERCO Waterco 071725S Seal-C Series Pump Purex (071725S)
- ZOELLER Seal, Through Wall (003402)
- DAYTON Capacitor (036391-GIS)
- BASEMENT WATCHDOG 1/2HP Cast Iron Submersible Sump Pump Dual Float Switch and Controller (SIT-50D)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506267)
- WAYNE WATER SYSTEMS Wayne Water System 1/2 HP 115V Cast-Iron Submersible Sump Pump (CDU800-56270)
- ZOELLER SUB SUMP PUMP 1/2HP CI (1096-0001)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU75)
- AQUATOP Swp820 Submersible Pump 237GPH (810281019741)
- Star Water Systems Submersible Sump Pumps