Shop All Holiday Decor
Star Wars
Star Wars SW6202L 9.5 in. The Child Nutcracker
Mfr # SW6202L
Zoro # G903957415
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Star Wars
- MFR # SW6202L
- Zoro # G903957415
- UPC # 86131571404
- Country of Origin China
- Category Holiday Decor
Description
This 9.5-Inch The Child Nutcracker from Kurt Adler is a fun addition to any holiday decor! "The Child" AKA Baby Yoda is standing on a red base decorated with white snowflakes and a gold colored name plate. This is perfect for all Star Wars loving fans!
Features- 9.5 in. The Child Nutcracker
- Made from high quality material
- Size: 9.5"
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- ELECTROLUX Dispenser Funnel Guide (2180224)
- STAR WARS Star Wars SW5193 5.5 in. Yoda in Chimney Table (SW5193)
- STAR WARS Gemmy Prelit Airdorable The Child w/ Pumpkin Inflatable (227686)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- WOODLINK LTD Woodlink 266864 Swing Wreath Christmas Hanger; Black (266864)
- BUFFALO Snow Fluff Christmas Decoration Polyester (B00316-CS)
- PRODUCT WORKS Lonely Tree Holiday Figure (KS132)
- Star Wars Holiday Decor