Shop All Welding Parts
Star Tech Weld
Welding Cable Connector, Male and Femal Set 1/0-2/0 Twist Lock,
Mfr # 2-MPC
Zoro # G911952068
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Application Welding
- Color Black
Product Information
- Brand Star Tech Weld
- MFR # 2-MPC
- Zoro # G911952068
- UPC # 818988011440
- Country of Origin China
- Category Welding Parts
Details
Material | Brass |
Application | Welding |
Color | Black |
Description
Tweco Style Welding Cable Connector 2-MPC Set Male &Female Set 1/0-2/0 Twist Lock, 2-MPC The advanced design of this cable connectors offers many advantages over older styles. Metal parts are precision machined from heavy, specially shaped brass extrusion. Cam action design of male half connector pulls the two halves tightly together. 2-MPC Oval-Point Screw, 350AMP, No. 1/0 thru No. 2/0 50-70mm2 Tweco Style
- •Tweco-style twist-lock insulated cable connector/adapter, Male & Female set
- •Connectors are compatible with Tweco 2-MPC-F, Lenco LC-40-F, Miller 191981/218677 for welding cable AWG #4-2/0 connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CANTESCO(R) CERAMIC ANTI-SPATTER (CRM-16-A)
- OPTREL Panoramaxx CLT Black Welding Helmet (1010.2)
- PROSKIT Replc. tip for Soldering Iron 902-329 (902-333)
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- STAR TECH WELD Electrode Holder Compatible with Tweco 300 Amps Stinger - Ball-Point Cable Connection (A-732)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 10FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-10)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-25)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 100FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-100)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 50FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-50)
- STAR TECH WELD Electrode Holder Compatible with Tweco 200 Amps Stinger - Ball-Point Cable Connection (A-532)
- TWECO Conduit Liner, Up to 0.045 Inch, 15 ft L (1440-1907)
- Star Tech Weld Welding Parts