Shop All Arc Welding Rod
Star Tech Weld
Nickel 55 Cast Iron Repair 1/8IN Stick Welding Electrode ENiFe-CI, 1/8INX14IN 1/8IN 2 Pounds
Mfr # NI55-125-2
Zoro # G811944743
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel
- Length 14 in
- Application Welding
- Color Black
- Width 1/8 in
Product Information
- Brand Star Tech Weld
- MFR # NI55-125-2
- Zoro # G811944743
- UPC # 818988017992
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 14 in |
Width | 1/8 in |
Details
Material | Nickel |
Application | Welding |
Color | Black |
Description
ENiFe-CI Nickel 55, 1/8'' welding electrode is designed for welding gray iron castings to themselves as well as joining them to mild steel. It can also be used to repair castings. The welds are moderately hard and require carbide tipped tools for post weld machining. A preheat and inter pass temperature of not less than 350 DegF is recommended during welding.
- •Nickel 55 Fully machinable cast iron electrode for repairing and “cold welding” of thin sections of cast iron, 1/8" 2Ibs Pack
- •Excellent for build-up and welding of gray, malleable, and ductile cast iron to itself or for joining these cast iron types to mild and carbon steel, stainless steel, copper alloys and to copper-nickel Monel alloys
- •Common applications include engine blocks, gear housings, machine bases, defective castings, filling holes, and building up worn or missing sections which will have to be machined
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- POWERWELD Victor Style HD Welding Torch Handle (PW315)
- BLUEFIRE Handy Cyclone Propane Torch Head (HB-875B)
- STAR TECH WELD Stainless Steel Stick Welding Electrode 3/32IN X 14IN 2LBS Stick Welding Rod 3/32IN 2 Pounds (E308L-16-094-2)
- STAR TECH WELD Nickel 55 Cast Iron Repair 3/32IN Stick Welding Electrode ENiFe-CI, 3/32INX12IN 3/32IN 2 Pounds (NI55-3/32-2)
- STAR TECH WELD E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box (E6013-532-5)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- STAR TECH WELD E6011 Welding Rod 3/32IN E6011 Stick Welding Electrodes 5Lbs with Arc stability 3/32IN 5 Pound Box (E6011-094-5)
- STAR TECH WELD E7018 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs Steady Arc Low Spatter 5/32IN 5 Pound Box (E7018-532-5)
- LONGEVITY THUNDER-ARC E6013 Welding Electrodes: 1/8"(3.2mm), 11Lb Box (880324)
- Star Tech Weld Arc Welding Rod