Shop All Welding Nozzle
Star Tech Weld
Mig Welding Nozzles 1/2 in. Recessed for Miller M25 M40 and Hobart Weld Gun 169724, 5PK
Mfr # 169-724
Zoro # G511944746
product price: $47.99
/pk 5, $9.60/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Application Welding
- Color Red-Orange
- Width 0.72 in
- Length 2.6 in
Product Information
- Brand Star Tech Weld
- MFR # 169-724
- Zoro # G511944746
- UPC # 818988018463
- Country of Origin China
- Category Welding Nozzle
Dimensions
Width | 0.72 in |
Length | 2.6 in |
Details
Material | Copper |
Application | Welding |
Color | Red-Orange |
Description
5 Mig Welding Nozzles 169-724 1/2'' Recessed 169724 Fits M25/M40 Miller Gun Premium quality Miller style 169-724 MIG nozzle. 1/2'' orifice, 1/8 in 3.2 mm recessed tip, fits 169-729 nozzle adapter in Miller M-25/M-40 and Hobart MIG guns. Five 5 169-724 nozzles
- •169-724 gas nozzles for MIG welding gun in Miller Millermatic/MIGmatic and Hobart welders.
- •169-724 Nozzle for use with MIG welding gun 150A - 400A M-25/M-40 series in Millermatic welders. 1/2" and 5/8" orifice; tip-nozzle relationship
- •Pack of 5, 1/2" and 1/8" recessed tip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- WELLER Threaded Needle, 22 G, 1/2 In L, PK50 (KDS2212P)
- FORNEY Forney Industries 60238 Diamond Point Set - 20 Piece (191099)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED034271)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, 0.50"(22-50) (KP22-50)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38S)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-10/M-15 1/2 F (54C113)
- MILLER ELECTRIC Nozzle, Lava, X-Long, #3 (3/16 In), PK10 (796F74)
- PARKER TORCHOLOGY Tweco Style Nozzle, Slip-On, 1/2" Adjustable (1240-1110) (P24A-50)
- TORO Adj Nozzle 570 8'Van (53736)
- SERENELIFE Nozzle Welder Torch For Welding Machine (PRTSLMIGHWL40)
- Star Tech Weld Welding Nozzle