Shop All MIG Accessories
Star Tech Weld
Mig Tip Adaptors Gas Diffuser 169728 for Miller Welding Gun M25, M40, 5PK
Mfr # 169-728
Zoro # G811952069
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.5 in
- Application Welding
- Color Yellow
- Length 1.25 in
Product Information
- Brand Star Tech Weld
- MFR # 169-728
- Zoro # G811952069
- UPC # 818988018494
- Country of Origin China
- Category MIG Accessories
Dimensions
Overall Width | 0.5 in |
Length | 1.25 in |
Details
Material | Brass |
Application | Welding |
Color | Yellow |
Description
Mig Tip Adaptors Diffuser 169-728 169728 Fits M25/M40 Miller Welding Gun. The premium quality Adaptors Diffuser fits the Miller 169-728 tip adapter/gas diffuser and Miller M-25/M-40 series MIG guns. Five 5 169-728 gas diffusers. Gas diffusers ensure shielding gas is evenly dispersed across the weld pool in gas-shielded MIG metal inert gas welding tasks. They install between the nozzle and the gun tube on a compatible MIG gun. MIG gas diffusers must be cleaned or replaced regularly to maintain proper gas flow
- •169-728 tip adapter/gas diffuser nozzle adapter/nozzle retainer suitable for Miller M-25/M-40 and for Hobart MIG
- •These diffusers are made of fine brass,has a good durability and long service life.
- •169-728 Diffuser to be used with169-729 Nozzle Adaptor
- •Pack of 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Fixturing Angle, 400 lb. Max. Pull, Steel (8100548)
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. (WS410AX3)
- WELLER Tip Solder Standard Cd2 (7235)
- KING TOOL Soapstone Holder with Sharpener, Round (KRHBC-00)
- STAR TECH WELD Mig Retainers Mig Adapter 169729 for Miller Welding Gun M25, M40, 5PK (169-729)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.062 (151055)
- TREGASKISS Slip-On Nozzle 1/2", Heavy Duty, Tapered (401-6-50)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062 (136135)
- PARKER TORCHOLOGY Bernard Style MIG Gun Liner, 400A, .045" to 1/16", 25' (PA44225)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.045 (151027)
- Star Tech Weld MIG Accessories