Shop All MIG Accessories
Star Tech Weld
Mig Retainers Mig Adapter 169729 for Miller Welding Gun M25, M40, 5PK
Mfr # 169-729
Zoro # G511952062
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.75 in
- Application Welding
- Color Yellow
- Length 1 in
Product Information
- Brand Star Tech Weld
- MFR # 169-729
- Zoro # G511952062
- UPC # 818988018401
- Country of Origin China
- Category MIG Accessories
Dimensions
Overall Width | 0.75 in |
Length | 1 in |
Details
Material | Brass |
Application | Welding |
Color | Yellow |
Description
5 Mig Retainers Adapter 169-729, 169729 Fit M25/M40 Miller Welding Gun Premium quality Miller style 169-729 nozzle adapter/retainer. Fits Miller M-25/M-40 series MIG guns. Five169-729 nozzle adapter/retainer
- •169-729 Mig Retainers Adapter Nozzle Adaptor, 169729 Fit M25/M40 Miller Welding Gun
- •Pack of 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- WELLER WELLER 80W Soldering Iron Kit (WLIRPK8012A)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (13N23)
- AMERICAN TORCH TIP Cutting Tip, size 4 (6290A-4)
- STAR TECH WELD Mig Tip Adaptors Gas Diffuser 169728 for Miller Welding Gun M25, M40, 5PK (169-728)
- PARKER TORCHOLOGY Bernard Style Trigger Assembly (200A/300A) (P5662)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14T-35)
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52)
- TREGASKISS Retaining Head, Threaded, Dual Taper, TOUGH LOCK Series (404-52-25)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 500A, .035" to .045", 15' (1450-1103) (PA45-3545-15)
- Star Tech Weld MIG Accessories