Shop All Ground Rods & Clamps
Star Tech Weld
Copper Ground Clamp Compatible With Tweco Welding Ground Clamp 500 Amps
Mfr # GC-500
Zoro # G811944736
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Material Copper
- Application Welding
- Width 6 in
- Color Red-Orange
Product Information
- Brand Star Tech Weld
- MFR # GC-500
- Zoro # G811944736
- UPC # 818988010122
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Length | 11 in |
Width | 6 in |
Details
Material | Copper |
Application | Welding |
Color | Red-Orange |
Description
Tweco Style Ground Clamp - 500 AMP - GCT500 The Tweco style has an enclosed spring for powerful clamping pressure for stronger hold and better ground
- •The Tweco style has an enclosed spring for powerful clamping pressure for stronger hold and better ground
- •200 Amps Tweco Style Ground Clamp
- •200 AMP - GCT200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5015)
- RACO Metallic Sheath Cable Connector, Connector Accessory, Zinc (2698)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/2-R)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- TOLSEN Grounding Clamp, 8 3/4 Current: 500A, Chrme-Plated Iron, Brss Grip, Lngth: 21mm, Thickness : 0.8mm (44941)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- Star Tech Weld Ground Rods & Clamps