Shop All Welding Parts
Star Tech Weld
Argon Gas Hose for MIG/TIG Welding Flowmeter 50FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose
Mfr # AH-50
Zoro # G211952058
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Application Welding
- Material Rubber
- Length 50 ft
- Inside Diameter 0.25 in
Product Information
- Brand Star Tech Weld
- MFR # AH-50
- Zoro # G211952058
- UPC # 818988013000
- Country of Origin China
- Category Welding Parts
Dimensions
Length | 50 ft |
Inside Diameter | 0.25 in |
Outside Diameter | 0.5 in |
Width | 0.5 in |
Details
Color | Green |
Application | Welding |
Material | Rubber |
Description
STARTECHWELD 50FT Argon Gas Hose for MIG/TIG Welding Flowmeter 1/4'', 5/8''X18 Male, NPT Fittings, Inert Hose 50 Feet Maximum Working Pressure 200 PSI, Inert Hose Assembly for MIG and TIG Applications 5/8-18 RH Male inert Connections at Each End. It will thread into most TIG/MIG welders and operates great with an argon CO2 welding gas regulator and made from premium rubber materials and has 5/8'' x 18 brass male fittings on both ends. It is a 100% leak-free, lightweight hose.
- •This Argon Gas Hose is made from premium rubber materials and 5/8" x 18 brass male fittings on both ends. It is a 100% leak-free, lightweight hose.
- •50 feet long inert gas hose, crimped 1/4", 5/8" male fittings/gas fittings on both ends, will thread into most TIG/MIG welders, operates great with argon CO2 welding gas regulator.
- •This gas hose is flame and oil-resistant and also self-extinguishing which provides external and internal protection against adverse conditions
- •It is easy to roll up and store after use and wipes clean with a soft cloth.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Red-Black Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-RRB-K)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Yellow (334-60-25GR)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 10 lb. (41R360)
- STAR TECH WELD Electrode Holder Compatible with Tweco 200 Amps Stinger - Ball-Point Cable Connection (A-532)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 100FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-100)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-25)
- STAR TECH WELD Electrode Holder Compatible with Tweco 300 Amps Stinger - Ball-Point Cable Connection (A-732)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 10FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-10)
- TWECO Tweco 358-1320-1100 22 Series Torch Gun Nozzle Insulator|Tw 32 Insulator1320-1100 (358-1320-1100)
- MILLER ELECTRIC Control Switch (011746)
- Star Tech Weld Welding Parts