Shop All Electrical Parts
Star
Pilot Light, 120V
Mfr # 2J-Y6689
Zoro # G8481719
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Star
- For Use With Popcorn Machine/Electric Oven with Grill
- For Use With Mfr. Model Number 12, 12S, 25, 25S, 25SX, 25X, 39, 39D, 39S, 39SL, 40, 40S, 45, 45S, 45SX, 45X, CCOF-4, CCOH-3, CCOQ-3, CG10I, CG10IB, CG10IT4, CG10ITB, CG14, GR10, GR10B, GR10I, GR10IB, GR10IT4, GR10ITB, GR10TB, GR14, GR14T, GR14TQ, GR28CCTS, GX10IG, GX10IS, GX10ISG, GX14IG, GX14IS, GX14ISG, HFD-1, HFD-1CRPL, HFD-2, HFD-2-CR, HFD-2-P, HFD-2PT, HFD-2PTCR, HFD-2PTP, HFD-3, HFD-3-CR, HFD-3-P, HFD-3PT, HFD-3PTCR, HFD-3PTP, PGT14, PGT7, PGT7I, PST14, PST14I, PST14IGT, PST14ITGT, PST14TQ, PST7, PST7I, TG14-AG
Product Information
- Brand Star
- MFR # 2J-Y6689
- Zoro # G8481719
- Country of Origin United States
- Category Electrical Parts
Details
Item | Pilot Light, 120V |
Fits Brand | Star |
For Use With | Popcorn Machine/Electric Oven with Grill |
For Use With Mfr. Model Number | 12, 12S, 25, 25S, 25SX, 25X, 39, 39D, 39S, 39SL, 40, 40S, 45, 45S, 45SX, 45X, CCOF-4, CCOH-3, CCOQ-3, CG10I, CG10IB, CG10IT4, CG10ITB, CG14, GR10, GR10B, GR10I, GR10IB, GR10IT4, GR10ITB, GR10TB, GR14, GR14T, GR14TQ, GR28CCTS, GX10IG, GX10IS, GX10ISG, GX14IG, GX14IS, GX14ISG, HFD-1, HFD-1CRPL, HFD-2, HFD-2-CR, HFD-2-P, HFD-2PT, HFD-2PTCR, HFD-2PTP, HFD-3, HFD-3-CR, HFD-3-P, HFD-3PT, HFD-3PTCR, HFD-3PTP, PGT14, PGT7, PGT7I, PST14, PST14I, PST14IGT, PST14ITGT, PST14TQ, PST7, PST7I, TG14-AG |
Description
Pilot Light, 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 25A, 600V AC, Indicating (LPJ-25SPI)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- STAR Control Knob (2R-Z3436)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- Star Electrical Parts