Shop All Specialty Cleaners
Star Brite
Star brite 089222P Rust Stain Remover - 22 oz
Mfr # 089222P
Zoro # G602475074
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 oz
Product Information
- Brand Star Brite
- MFR # 089222P
- Zoro # G602475074
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 22 oz |
Details
Item | Rust Stain Remover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Electrical Degreaser, 19 Oz Aerosol Can, Liquid (S00703000)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- WEIMAN PRODUCTS Weiman Floral Scent Stainless Steel Cleaner & Polish 17 Spray (49)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel (HLSS08R)
- STAR BRITE Descaling Fluid Gal Rtu, #084000 (084000)
- STAR BRITE Descaling Fluid Gal Cncntrate, #083900 (083900)
- STAR BRITE Remover-Water Spot 22Oz, #092022P (092022P)
- STAR BRITE Spray-Vinyl Guard W/Ptef, #095932 (095932)
- STAR BRITE Star brite 085616P Mildew Stain Remover - 22 oz (085616P)
- STAR BRITE Star brite 095122P Spider and Bird Stain Remover - 22 oz (095122P)
- KRUD KUTTER House Wash, 32 oz. (HW32H4)
- Star Brite Specialty Cleaners