Shop All Fuel & Gas Caps
Stant
Oil Filler Cap, Plastic, Quick On
Mfr # MO119
Zoro # G9510627
original price:
$4.59
24% off
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Non-locking
- Thread Type Quick On
- Color Black
- Material Plastic
Product Information
- Brand Stant
- MFR # MO119
- Zoro # G9510627
- Country of Origin China
- Category Fuel & Gas Caps
Dimensions
Neck Diameter | 1 25/64 in |
Neck Length | 1 9/16 in |
Cap Diameter | 2 47/64 in |
Details
Item | Oil Filler Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Non-locking |
Thread Type | Quick On |
Color | Black |
Material | Plastic |
Standards | ISO 14001, TS 16949 |
For Use With | Passenger Cars and Light Truck Vehicles |
Lockable | No |
Vented | No |
Cap Material | Plastic |
Attachment Type | Quick-On |
Fuel Type | Oil |
Description
Oil Filler Cap, Quick-On, Neck Diameter 1 25/64 in, Neck Length 1 9/16 in, Cap Diameter 2 47/64 in, Plastic, Black, Vented No, Fuel Type Oil, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Control Arm, Tc2225 (TC2225)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- SHURFLO Livewell 600 Pump - 12 VDC, 600 GPH (357-013-10)
- NGK NGK 7901 Laser Iridium Spark Plug - IJR7A9, 1 Pack (7901)
- STANT Oil Filler Cap, Quick On, Plastic (MO99)
- STANT Fuel Cap, NonLocking, 3" Dia. (2031-11)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC840)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC903)
- MOROSO TANK, UNIV EXP, 1.25 QT (63766)
- Stant Automotive Exterior Accessories