Shop All Fuel & Gas Caps
Stant
Fuel Cap, Locking, 1-9/16 in. Dia.
Mfr # MGC903
Zoro # G9510444
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Locking
- Thread Type Quick-on
- Color Black
- Material Plastic
Product Information
- Brand Stant
- MFR # MGC903
- Zoro # G9510444
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Cap Dia. | 1 9/16 in |
Neck Diameter | 1 9/16 in |
Neck Length | 2 1/2 in |
Cap Diameter | 2 11/16 in |
Details
Item | Fuel Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Locking |
Thread Type | Quick-on |
Color | Black |
Material | Plastic |
For Use On | Please Refer to The Application Guide In The Documentation Section Below |
Standards | ISO 14001, TS 16949 |
For Use With | Passenger Cars and Light Truck Vehicles |
Fuel Type | Gas |
Vented | No |
Attachment Type | Quick-On |
Lockable | Yes |
Cap Material | Plastic |
Description
Fuel Cap, Quick-On, Neck Diameter 1 9/16 in, Neck Length 2 1/2 in, Cap Diameter 2 11/16 in, Plastic, Black, Vented No, Fuel Type Gas, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Foot Locker, 36", EC20061 (EC20061)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- DONALDSON Duramax Filter (P173943)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- STANT Oil Filler Cap, Quick On, Plastic (MO99)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC840)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC804)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC539)
- EMPI AXLES/BOOTS Chrome Stock Oil Cap, 00-8968-0 (00-8968-0)
- Stant Automotive Exterior Accessories