Shop All Blade Disposals
This Product is Discontinued
Stanley
Wire Rack (Discontinued)
Mfr # 11-085
Zoro # G4006877
This Product is Discontinued
Key Features
- Overall Width 9 1/2 in
- Overall Length 6 5/8 in
- Holds 1C085 Blade Disposal Unit
- Overall Height 9 1/4 in
- Material Steel Wire
Product Information
- Brand Stanley
- MFR # 11-085
- Zoro # G4006877
- UPC # 662679538965
- Country of Origin United States
- Category Blade Disposals
Dimensions
Overall Width | 9 1/2 in |
Overall Length | 6 5/8 in |
Overall Height | 9 1/4 in |
Details
Holds | 1C085 Blade Disposal Unit |
Item | Blade Disposal Rack |
Material | Steel Wire |
Mount Type | Surface Mount, Wall Mount |
Compatible with Product Type | Blade Disposal Unit |
Blade Disposal Type | Blade Disposal Rack |
Color | White |
Features | High Impact, Puncture Resistant Container |
Description
Blade Disposal Rack, Blade Disposal Type Blade Disposal Rack, Color White, Compatible with Product Type Blade Disposal Unit, Features High Impact, Puncture Resistant Container, Material Steel Wire, Mount Type Surface Mount, Wall Mount, Overall Height 9 1/4 in, Overall Length 6 5/8 in, Overall Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.