Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # RP3039A-FTKADB
Zoro # G3337050
product price: $3,222.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$3,222.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Product Information
- Brand Vidmar
- MFR # RP3039A-FTKADB
- Zoro # G3337050
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 7 in, (5) 3-3/4 in, (7) 2-1/4 in |
Drawer Depth | 2 1/4 in, 3 7/8 in, 7 in |
Drawer Width | 25 1/8 in |
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Overall Height | 59 in |
Drawer HxWxD | 2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 2 1/4 in, 3 7/8 in, 7 in |
Overall WxDxH | 30 in x 27 3/4 in x 59 in |
Drawer Inside Height | (1) 7 in, (5) 3 7/8 in, (7) 2 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 32, (2) 12, (3) 16, (3) 24, (4) 20, Number of Dividers 256, Number of Drawers 13, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 256, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Silver (2KPF4)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- VESTIL Drum Dumper, 60 In H, 750 lb.Cap (HDD-60-7-S)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- Vidmar Modular Drawer Cabinets