Shop All Utility Knives
This Product is Discontinued
Stanley
Utility Knife Utility, 6 in L (Discontinued)
Mfr # 10-399
Zoro # G1296486
This Product is Discontinued
Key Features
- Features Interlocking Nose
- Handle Material Metal
- Application Multipurpose
- Handle Color Gray
- Overall Length 6 in
Product Information
- Brand Stanley
- MFR # 10-399
- Zoro # G1296486
- UPC # 076174103991
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 6 in / 2 7/16 in |
Description
The Stanley 10-399 Utility Knife is the perfect tool for any job that requires a sharp blade. With an interlocking nose, this utility knife offers stability and safety when cutting. The 6 in. overall length makes it easy to handle, while the fixed blade offers precision cutting. It has a gray contoured metal handle with a standard tethering system. Whether you are working on a simple or complex project, the Stanley 10-399 Utility Knife will make your work easier and more efficient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.