Shop All Utility Knife Blades
Stanley
Utility Blade, 1-Pt. Single Edge, 2-9/16In
Mfr # 11-041
Zoro # G1060771
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 2 9/16 in
- Material Stainless Steel
- Blade Width 1/2 in
- Blade Material Stainless Steel
Product Information
- Brand Stanley
- MFR # 11-041
- Zoro # G1060771
- UPC # 076174110418
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1/2 in |
Length | 2 9/16 in |
Blade Width | 1/2 in |
Blade Length | 2 9/16 in |
Description
The Stanley 11-041 Utility Blade is a single edge blade that is used in utility knives. This 1-point utility blade has a straight blade edge and a sharp point type. It has a length of 2 9/16 in. and a width of 1/2 in. Made from stainless steel, the 0.04 inch thick blade is strong and durable for all types of cutting applications. The Stanley 11-041 Utility Blade can be used to cut cardboard, paper, carpeting, linoleum flooring, linoleum tiles, drywall, fiberboard insulation panels and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR NOZZLE (506229401)
- REELCRAFT Tool Balancer, 3.0-5.0 lbs (TB 05)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- STANLEY 2-Point Utility Blade, 3/4" W, PK5 (11-800)
- STANLEY Utility Knife Blades, 2 1/4 In L, PK5 (11-931)
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- STANLEY Utility Blade, Steel, 2-7/16 in. L, PK50 (11-937L)
- STANLEY Double Edge Carpet Blade, 2-3/5" W, PK100 (11-530)
- STANLEY 1-1/2 in. x 11/16 in. x 0.015625 in. Steel Razor Blade (100-Pack) (11-515)
- EXCEL BLADES #28 Concave Carving Blades, 100PK (22628IND)
- Stanley Knives, Cutters & Snips