Shop All Vacuum Accessories
Stanley
Universal 18 " Exten Wand w/1-7/8 Hose
Mfr # 19-1200
Zoro # G5752419
original price:
$10.64
6% off
new price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stanley
- MFR # 19-1200
- Zoro # G5752419
- UPC # 871613006211
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Universal 18 " Exten Wand w/1-7/8 Hose |
Description
Universal 18 In. Exten Wand w/1-7/8 Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5169-04)
- MASTER CHEMICAL Cleaner, 1 gal. Jug, Mild (TASK2GF/1)
- RUBBERMAID COMMERCIAL 7 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST7EPLRD)
- POLAR PLASTICS Construction Film, 4 mil, Clear (H84254)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 6 ft. (13-1504)
- STANLEY Universal Utility Nozzle, w/1-7/8 Hose (19-1300)
- STANLEY Universal Gupler Nozzle, 1-1/4 " (13-1588)
- STANLEY Universal Floor Brush, 1-1/4 " (13-1505)
- STANLEY Universal Exten Wand, 1-1/4 " x 18 " (13-1502)
- STANLEY Vacuum Hose, Flexible, 1-7/8 " x 6 ft. (13-3300)
- DUSTLESS TECHNOLOGIES Floor Tool for Dustless Wet/Dry Vacuum (14110)
- Stanley Vacuum Accessories