Shop All Hand Saws
Stanley
Tradecut 15 in. Panel Saw 8 TPI 1 pc
Mfr # STHT20348
Zoro # G905348112
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 15 in
- Teeth per Inch 8; 9
- Blade Stroke 15 in
Product Information
Dimensions
Blade Length | 15 in |
Details
Teeth per Inch | 8; 9 |
Blade Stroke | 15 in |
Description
The Stanley 15 in. trade cut panel saw provides quick efficient cutting with triple ground induction hardened teeth and a comfortable slip-resistant bi-material grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-114 Flatsquareuare, 24" X 16" (15-114)
- MILWAUKEE TOOL MX4 4-Cutter, Hammer-Drill Bit 1/2x4x6 in (48-20-7971)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 11/32 (11114)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- STANLEY WALLBOARD SAW 6""L X 8TPI (15-206)
- STANLEY 12 in Steel Hacksaw BlackYellow 2 pc (20-036M)
- STANLEY FATMAX® Flush Cut Pull Saw (20-331)
- GREAT NECK Close Quarter Hacksaw10" (HF10)
- Stanley Hand Saws