Shop All TV Mounts & Stands
This Product is Discontinued
Stanley
Tilt TV Wall Mount, 46" to 90" Screen, 130 lb. Capacity (Discontinued)
Mfr # THS-230T
Zoro # G1871810
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Max. Extension 0 in
- Tilting Angle (Deg.) 12
Product Information
- Brand Stanley
- MFR # THS-230T
- Zoro # G1871810
- UPC # 850912005057
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 46 to 90 |
Overall Depth (In.) | 1 in |
Overall Width (In.) | 24 3/4 in |
Overall Height (In.) | 1 in |
Details
Item | TV Wall Mount |
Type | Tilt |
Color | Black |
Construction | Steel |
Max. Extension | 0 in |
Tilting Angle (Deg.) | 12 |
Swivel Angle (Deg.) | 0 |
For Use With | TV Mounts |
Finish | Powder Coated |
Load Capacity (Lb.) | 130 lb |
Mounting | Wall |
Includes | Drywall, Wood Stud and Concrete Mount Hardware |
Pitch (Deg.) | 0 |
Features | Click and Release Locking Mechanism |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Features Click and Release Locking Mechanism, Includes Drywall, Wood Stud and Concrete Mount Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.