Stanley

Tape Measures, SAE/Metric, 26 ft L, 1" W (Discontinued)



This Product is Discontinued
Shop for all Tape Measures

Key Features

  • Blade Width 1 in
  • Measurement Type SAE/Metric
  • Blade Color Silver
  • Tip Style Nonmagnetic Single Hook
  • Case Type Closed
See all product information

Product Information

  • Brand Stanley
  • MFR # 33-428L
  • Zoro # G103528217
  • UPC #
    076174334289
  • Country of Origin United States
  • Category Tape Measures

Dimensions

Blade Width 1 in
Blade Length 26 ft
Blade Length - Metric 8 m
Standout Length 7 ft
Blade Length - SAE 26 ft

Description

Tape Measure, Case Material Chromed ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1/10 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 8 m, Blade Length - SAE 26 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Silver, Lock Type Slide, Graduation Units Centimeters, Feet, Inches, Meters, Standout Length 7 ft, Case Type Closed, Belt Clip Belt Clip Included, Blade Coating Mylar Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.