Shop All Utility Knife Blades
Stanley
Steel Regular Duty Utility Replacement Blade 2-7/16 in. L 5 pc
Mfr # 11-911
Zoro # G906431431
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade Material Steel
- Primary Cutting Application Multi-Purpose
- Number of Blades Included 5
- Thickness 0.017 in
Product Information
- Brand Stanley
- MFR # 11-911
- Zoro # G906431431
- UPC # 76174119114
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Length | 2 in |
Details
Material | Steel |
Blade Material | Steel |
Primary Cutting Application | Multi-Purpose |
Number of Blades Included | 5 |
Thickness | 0.017 in |
Blade Type | Utility |
Application | Cutting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill Swivel Fab Kit Fractional 115V (0905109)
- PROTO 3/8" Drive Impact Drive Adapter (J52006)
- PRO-GRADE TOOLS Adjustable 2-3 Jaw Gear Puller, 10" (18221)
- CENTURY DRILL & TOOL 21pc. Black Oxide Drill Bit Set (24021)
- STANLEY 2-Point Utility Blade, W, PK100 (11-911A)
- STANLEY DeWalt Steel Heavy Duty Replacement Blade 2-1/2 in. L 75 pc (DWHT11004)
- STANLEY Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack) (11-921A)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- STANLEY Utility Blade, Steel, 2-7/16 in. L, PK50 (11-937L)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- TITAN RAZOR BLADES #20 (20/PK) HD (TL11039)
- Stanley Utility Knife Blades