Shop All Utility Knife Blades
Stanley
Steel Hook Replacement Blade 1-7/8 in. L 5 pc
Mfr # 11-983
Zoro # G006431959
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Sharpenable
- Blade Material High Carbon Steel
- Primary Cutting Application Multi-Purpose
- Number of Blades Included 5
Product Information
- Brand Stanley
- MFR # 11-983
- Zoro # G006431959
- UPC # 76174119831
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Length | 2-1/2 in |
Details
Material | Stainless Steel |
Features | Sharpenable |
Blade Material | High Carbon Steel |
Primary Cutting Application | Multi-Purpose |
Number of Blades Included | 5 |
Application | Roofing |
Color | Gray |
Thickness | 0.024 in |
Blade Type | Large Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Notching Pliers, 10 In (90 61 16)
- DRILL AMERICA 7/16" Cobalt Chucking Reamer (DWRRCO7/16)
- WESTWARD Sponge Rubber Float, 10 x4 x5/8 In, Rubber (13P543)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- STANLEY High Carbon Steel Double-Edge Replacement Blade 2-1/4 in. L 5 pc (11-525)
- STANLEY Carpet Knife Blades – 5 Pack (11-525)
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- STANLEY Stanley 11-700A FatMax® Blades with Dispenser, 100 Pack (11-700A)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- STANLEY Steel Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-921)
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- Stanley Knives, Cutters & Snips