Shop All Utility Knife Blades
Stanley
Steel Heavy Duty Hook Replacement Blade 1-7/8 in. L 5 pc
Mfr # 11-939
Zoro # G406432150
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Sharpenable
- Blade Material Steel
- Primary Cutting Application Wood
- Application Roofing
Product Information
- Brand Stanley
- MFR # 11-939
- Zoro # G406432150
- UPC # 76174119398
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Length | 1-1/2 in |
Details
Material | Steel |
Features | Sharpenable |
Blade Material | Steel |
Primary Cutting Application | Wood |
Application | Roofing |
Thickness | 0.031 in |
Blade Type | Roofing |
Number of Blades Included | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Deep Impact (CMMT15898)
- EXCELTA 4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle (2644D)
- ELECTRIDUCT Easy Automatic Wire Stripper for 8-22 AWG Wire (TL-HP-WIRE-STRIPPER)
- DRILL AMERICA .5550 HSS Straight Shank Chucking Reamer (DWRR.5550)
- STANLEY Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack) (11-921A)
- STANLEY FATMAX KNIFE BLADE PK100 (11-700A)
- STANLEY Utility Blade, 1-Pt. Single Edge, 2-9/16In (11-041)
- STANLEY 2-Ended Hook Blade, 3-2/5In W, PK100 (11-961A)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- STANLEY 1-1/2 in. x 11/16 in. x 0.015625 in. Steel Razor Blade (100-Pack) (11-515)
- OLFA 25mm Black UltraSharp Snap-Off Blades, 20PK (1082209)
- Stanley Knives, Cutters & Snips