Shop All Staplers and Tackers
Stanley
Staple Gun, Manual, Heavy Duty, Narrow Crwn
Mfr # 7yv50
Zoro # G1738834
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Manual
- Duty Rating Heavy Duty
- Staple Type Narrow Crown
- Nail Type No Nails
- Staple Capacity 84
Product Information
- Brand Stanley
- MFR # 7yv50
- Zoro # G1738834
- UPC # 094705455524
- Country of Origin Multiple
- Category Staplers and Tackers
Dimensions
Crown Width | 27/64 in |
Leg Length | 1/4 in to 9/16 in |
Nail Length | Staples Only |
Fits Wire Dia. | Not Specified |
Overall Length | 7 1/4 in |
For Staple Width | 27/64 in |
For Staple Leg Length | 1/4 in, 9/16 in |
Details
Description
Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Stapler & Brad Nailer, For Staple Leg Length 1/4 in, 9/16 in, Body Material Aluminum, For Staple Width 27/64 in, Staple Capacity 84, Forward Action Stapling Position No, Overall Length 7 1/4 in, Body Color Yellow, Compatible Staples Stanley TRA70, Features Jam Proof Mechanism, Lock-Down Handle, Includes 1XHT6 Staples, Nail Capacity None, Nail Length Staples Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Vacuum Cleaner Hose Adapter, 8-1/2" L (VX450)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 300 ft. of 3/16" Rod (15-316-300)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/16 (C97325)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- STANLEY All-Plastic Light Duty ABS Staple Gun (TR35)
- STANLEY Hammer Tacker, Manual, 13-1/2" L, 3/8" (BTHTHT550)
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- STANLEY Stanley TR45 Light Duty Steel Staple Gun (TR45)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- Stanley Fastening Tools