Shop All U-Bolts
Stanley
Stanley Hardware 222463 536 U Bolt Stainless Steel
Mfr # 2469674
Zoro # G004022593
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | U-Bolt |
Description
Features
- For use in exterior and interior applications.
- Steel resists rust.
- With straps assembled.
- Dimension - 8.5 x 6.25 x 3.75 in.
- Item weight - .23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE71)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 140 mm L, 10 PK (M04104.200.0140)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51050.037.0100)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Zinc Plated Steel (U17273.087.1200)
- CALBRITE Round U-Bolt, 1/2"-13, 3 in Wd, 3 3/4 in Ht, Plain Stainless Steel (S62500UB00)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2 in Wd, 2-1/2 in Ht, Stainless Steel (N222-463)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-109)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 3-1/2 in Inside Ht, 1-1/8 in Inside Wd/Dia, Steel (N222-109)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0807)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Black Oxide Steel (5ZB81)
- Stanley U-Bolts