Shop All Shears, Pruners & Loppers
Stanley
Stanley BDS6055 Fatmax Compact Bypass Pruner
Mfr # BDS6055
Zoro # G203737786
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.17 in
- Overall Height (In.) 6.69 in
- Tool Weight 0.34 lb.
Product Information
- Brand Stanley
- MFR # BDS6055
- Zoro # G203737786
- UPC # 844841060553
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 2.17 in |
Overall Height (In.) | 6.69 in |
Details
Tool Weight | 0.34 lb. |
Description
Our garden products reflects designs that are current or en vogue. It doesn t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Titanium coated blade
- Lightweight cast aluminium handles with ergonomic grip
- Dimension: 10" H x 1" W x 4.5" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Mtg Trans (781-04078-0637)
- JUMP START Soil Heating Cable, 48Ft. (JSHC48)
- OREGON Mower Blade (92-123)
- LANDSCAPERS SELECT Sprayer Compression Poly 1Gal (SX-4B)
- STANLEY Folding Metal Saw Horse (232770)
- GARDENCARE 26 in Forged Head Professional Lopping Shear with Aluminum Handle 6PK (GA2084730)
- ARS Longreach Razor Pruner 4-7 Feet Razor Edge (LA-180ZF203)
- MASTER GARDNER Master Gardner 113 Weedender Fabric; 3 x 100 ft. - 10 Years (113)
- GARDENCARE Needle nose Shear Bonsai & Orchids Mini 6 in. Forged St (GA146695)
- KENYON Forged Bypass Pruner, 8", 3/4" Cap (41406)
- GARDENCARE Replacement Grape Razor Fork Head Blade (GA879490)
- Stanley Shears, Pruners & Loppers