Stanley

Stanley 680-66-101 100 Plus Screwdriver Poc


product price: $32.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Stanley
  • MFR # 680-66-101
  • Zoro # G603904344
  • UPC #
    76174661019
  • Country of Origin United States
  • Category Screwdrivers

Description

  • Pocket clip.
  • Practical for light work.
  • Tip Width: 1/8".
  • Tip Type: Slotted.
  • Shank Diam: 1/8".
  • Shank Length: 2".
  • Length: 4-3/8".
  • Handle Material: Plastic.
  • Shank Material: Alloy Steel.
  • Shank Finish: Chrome.
  • Shank Type: Round.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.