Shop All Multi-Bit Screwdrivers
Stanley
Stanley 66-358 7 PC. Stubby Phillips & Slotted Multi-Bit Ratcheting Screwdriver Set
Mfr # 66-358
Zoro # G802607862
product price: $27.89
/ea
Sold in multiples of 2 for $55.78
$55.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stanley
- MFR # 66-358
- Zoro # G802607862
- UPC # 76174663587
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Description
STANLEY® 66-358, 7 PIECE STUBBY MULTI-BIT RATCHETING SCREWDRIVER SET MAGNETIC BIT HOLDER FOR SPEEDY AND SECURE CHANGEOVER OF BITS. DURABLE BI-MATERIAL HANDLES WITH COMFORT GRIP. INCLUDES (6) CHROME VANADIUM (CRV) BITS WITH INTERNAL BIT STORAGE FOR EASY ACCESS TO BITS - END CAP CARRIES 6 BITS. THREE-POSITION SWITCH ENABLES CLOCKWISE AND COUNTER-CLOCKWISE RATCHETING AND LOCKED POSITIONS. INCLUDES: (1) 4-1/2 IN (114 MM) RATCHETING SCREWDRIVER; (3) 1/8, 3/16, 1/4 IN STANDARD SLOTTED SCREWDRIVER BITS; (3) (1) #1, (2) #2 PHILLIPS® SCREWDRIVER BITS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- LYNDEX-NIKKEN Collet, 200DA, 13/64 (020-013)
- INGERSOLL-RAND Vane Pack Set Of 6 (JQ2-42-6)
- STAHLWILLE TOOLS 3K DRALL® TORX® screwdriver TORX-SizeT10 blade length 80 mm (48560010)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- STANLEY Stanley 20 pc MultiBit Screwdriver Set (62-574)
- STANLEY Standard, Phillips Bit 4 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (66-358)
- STANLEY Standard, Phillips Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:3 (66-344)
- STANLEY PRECISION SCRWDRVR 6PC (66-052)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- Stanley Screwdrivers and Nutdrivers