Shop All Specialty Levels
Stanley
Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9"
Mfr # 43-511
Zoro # G502581417
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stanley
- MFR # 43-511
- Zoro # G502581417
- UPC # 76174435115
- Country of Origin United States
- Category Specialty Levels
Description
STANLEY® 43-511, SHOCK-RESISTANT MAGNETIC TORPEDO LEVEL, 9" HEAVY-DUTY ALUMINUM FRAME AND BI-MATERIAL BODY WITH SHOCK ABSORBING RUBBER ENDS FOR STRENGTH AND DURABILITY. VIALS PROVIDE ACCURACY OF 0.002 IN/IN (2MM/M). OPEN, TOP-READ VIAL PROVIDES MAXIMUM READABILITY. MAGNETIC STRIP TO ALLOW FOR HANDS-FREE OPERATION ON METAL SURFACES. LIGHTED VERSION WITH AUTO SHUTOFF IS DESIGNED FOR LOW-LIGHT LOCATIONS. PIPE GROOVE FOR USE ON ROUNDED SURFACES.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- MAYHEW PRO Line-Up Pry Bar, 16 in. L, Steel, Black (40001)
- URREA 3/4" Drive 6-Point Deep Impact Socket 37MM (7537ML)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390193)
- STANLEY Plastic Line Level – 3" (42-193)
- STANLEY Stanley 42-193 Plastic Line Level, 3" Long (42-193)
- STANLEY Magnetic Post Level, 6 1/8 In, 3 Vials (47-720)
- STANLEY Aluminum Line Level (42-287)
- STANLEY Stanley 42-480 Professional I-Beam Level, 48" Long (42-480)
- STANLEY Level Silver I-Beam (42-074)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- Stanley Levels, Compasses, and Plumb Bobs