Shop All Squares, Bevels, and Stair Gauges
Stanley
Square, ABS, Yellow, 12 In, Graduations 8ths
Mfr # STHT46011
Zoro # G4568462
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Graduations 8ths
- Size 12 in
- Features Wrapping Graduations
- Finish Yellow
Product Information
- Brand Stanley
- MFR # STHT46011
- Zoro # G4568462
- UPC # 076174460117
- Country of Origin Multiple
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 12 in |
Square Size | 12 in |
Details
Description
Quick Square, Square Size 12 in, Square Material ABS Plastic, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, System of Measurement SAE, Square Type Quick, Edge Style Square, Features Wrapping Graduations, Finish Yellow, Square Color Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- MITUTOYO Micrometer Set, 6-12In, 0.0001In, 7Pc (103-909)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus (HCFC2012)
- WRIGHT TOOL 3/4" Drive SAE, 22 pcs (623)
- STANLEY Quick Square, Alum, 10 3/4x6 3/4, Blk (46-053)
- STANLEY Rafter Square, Steel, 24 x 16 (45-910)
- STANLEY T-Bevel with Tough Plastic Handle – 8" (46-825)
- STANLEY Try/Miter Square, Alum, 8 x 5 1/8 (46-502)
- STANLEY Stanley 46-067 Quick Square® Layout Tool, 6-3/4" (46-067)
- STANLEY Premium Quick Square® Layout Tool – 6-7/8" (46-071)
- JOHNSON LEVEL & TOOL 7" Rafter Ang Square (RAS-1)
- Stanley Squares, Bevels, and Stair Gauges