Shop All Utility Knives
Stanley
Snap-Off Utility Knife Snap-Off, 8 1/2 in L
Mfr # 10-486
Zoro # G4453696
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 25 mm
- Overall Width 2 in
- Duty Rating Heavy Duty
- Overall Thickness 0.88 in
- Handle Type Ergonomic with Soft Grip
Product Information
- Brand Stanley
- MFR # 10-486
- Zoro # G4453696
- UPC # 076174104868
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Blade Width | 25 mm |
Overall Width | 2 in |
Overall Length | 8 1/2 in |
Handle Length | 7 in |
Description
When you need to cut through tough materials, the Stanley 10-486 Snap-Off Utility Knife is the tool for the job. The 25 mm stainless steel blade has a removable blade snapper that makes it easy to snap off dull blades when they get too short. It also features a handle with an ergonomic soft grip design and allows for easy cleaning. The knife has a retractable function which protects the blade when not in use. Ideal for heavy duty tasks, this utility knife has an overall length of 8 3/8 in. and width of 1 3/4 in.. For its durability and ease of use, this Stanley Snap-Off Utility Knife is definitely worth investing in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set double ended ring Wrench CORONA 6x7-20x22 mm No.23/8 8-pcs. (96410704)
- LENOX Band Saw Blade, 2 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (87599D2B2835)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- WIHA Precision Phillips Screwdriver #0 Round (26109)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- STANLEY DeWalt Folding Utility Knife Gray 1 pk (DWHT10296)
- STANLEY Utility Knife Utility, 5 1/2 in L (10-209)
- STANLEY Pocket Knife, Metal 8 in L (DWHT10313)
- STANLEY STANLEY SNAP KNIFE (10-481)
- STANLEY Quick Point Blade (11-325T)
- STAR ASIA 12-Pc Folding Pocket Utility Knife D (11018-12)
- Stanley Utility Knives