Shop All Chisels
Stanley
Short Blade Chisel, 1 In. x 9 In.
Mfr # 16-978
Zoro # G2751865
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1"
- Material Steel
- Application Demolition
- Features Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
- Non-Sparking No
Product Information
Dimensions
Tip Size | 1" |
Overall Length | 9 in |
Blade Width | 1 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Features | Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip |
Non-Sparking | No |
Tether Ready | No |
Chisel Type | Short Blade Chisel |
Handle Material | Plastic |
Includes Handle | Yes |
Handle Type | Through Tang Handle |
Includes Striking Cap | Yes |
Blade Tip Shape | Straight |
Material Applications | For Wood |
Corrosion-Resistant | Yes |
Description
The Stanley 16-978 Short Blade Chisel is a quality tool for your next home improvement project. It can be used to remove paint, putty and other finishes from the surface of walls and doors. The Stanley Short Blade Chisel will help you get all those little jobs done around the house with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 9/16in (613970 9/16)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211A)
- STANLEY Short Blade Chisel, 3/4 In. x 9 In. (16-977)
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. (16-980)
- STANLEY Short Blade Chisel, 2 In. x 9 In. (16-981)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- STANLEY Short Blade Chisel, 1/2 In. x 9 In. (16-975)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- Stanley Chisels