Shop All Locking Pliers
Stanley
Shell Plier Lcking Fast Rel Set 10Wr 7Wr
Mfr # IRHT82590
Zoro # G5425997
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.9 in
- Width (In.) 6.6 in
Product Information
- Brand Stanley
- MFR # IRHT82590
- Zoro # G5425997
- UPC # 885911597906
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11 in |
Height (In.) | 0.9 in |
Width (In.) | 6.6 in |
Details
Plier Item | Locking Pliers |
Description
Shell Plier Lcking Fast Rel Set 10Wr 7Wr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- CHAMPION CUTTING TOOL CHAMPION CABLE GLAND FOR CONDUIT LEAD (RB519A)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 6-Point Socket (SHD23029)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- STANLEY Plier Lcking 10Cr Fr Red Hand Spn 10In (IRHT82573)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- STANLEY Locking Pliers Fast Release 3Pc Kit (IRHT82591)
- MILWAUKEE TOOL 6 in Torque Lock Locking Plier (48-22-3506)
- ZORO SELECT Retaining Ring Applicator, E-Style, 8mm (A-608)
- IRWIN Vise Grip VGP4LN 4 Inch Long Nose Locking Pliers (VGP4LN)
- Stanley Pliers