Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9KW37DEU15DS3626
Zoro # G0118006
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Style 9K Angled
- Lockset Handle Type Lever
- Finish Satin Chrome
Product Information
- Brand Stanley Security
- MFR # 9KW37DEU15DS3626
- Zoro # G0118006
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Shutter Bar/Door Latch 7/8" Bright Chrome (SB3178U26)
- YALE Lever Lockset, Mechanical, Entrance, Series: 4300LN (AU4307LNX26D)
- EKENA MILLWORK Hemlock Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48HEM)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1212)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- RCI RCI: 8320 MultiMag Electromagnetic Lock For Double Doors (RCI-R83208)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- Stanley Security Electromagnetic & Electromechanical Locks