Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 9KW37DEU14DS3626
Zoro # G0283179
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Style 9K Curved
- Lockset Grade 1
- Lockset Handle Type Lever
- Finish Satin Chrome
Product Information
- Brand Stanley Security
- MFR # 9KW37DEU14DS3626
- Zoro # G0283179
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 9K Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 3 1/2 in W x Satin Nickel Five Knuckle Hinge (55314)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38801.012.0137)
- PROSOURCE Striker Plate Storm Alum (41000-U-PS)
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 (U38801.012.0100)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- Stanley Security Electromagnetic Locking Systems