Shop All Privacy Door Handles
Stanley Security
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # 9K30L16DS3626
Zoro # G0283790
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
- Key Type Not Keyed
Product Information
- Brand Stanley Security
- MFR # 9K30L16DS3626
- Zoro # G0283790
- Country of Origin United States
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 9K Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 5/8 in (65010)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 18"D x 26"H (BKT04X18X26LEC01SDF)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 32mm ID, PK25 (ZUSAH3.5X32)
- SESAMEE Combination Padlock, Bottom, Brass (K440)
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 (9K30L15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 (9K30L14DS3626)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Privacy (F40 ACC 625 ADD)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB15 Privacy Tor (93530-011)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212HLOUS19RH)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 626 234 ASA)
- FALCON Satin Chrome Privacy B301Q626 (B301Q626)
- Stanley Security Privacy Door Handles