Shop All Passage Door Handles
Stanley Security
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 9K30N15DSTK626
Zoro # G0283739
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
- Key Type Not Keyed
Product Information
- Brand Stanley Security
- MFR # 9K30N15DSTK626
- Zoro # G0283739
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 9K Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Adhesive Tape Roll, 1/2" x7ft., Black (FM2319)
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 15ft - Black (03-275-15)
- OEM OEM: REF: 2005-2011 Porsche 911 Boxster Cayman / 2-Button Remote Head Key (Gray) / LXP-VIM244 (RHK-POR019)
- BEST Key Blank, Standard, TE Keyway, 1/2in. (1A1TE1KS473KS800)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- PAMEX Left Hand Naples Lever with Round Rose Passage Lockset Grade 3 Satin Nickel Finish (FLYEP03L)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNB 26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WL0415/T6P)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- YALE COMMERCIAL Large Format Interchangeable 6 Pin Rim Housing Only US26D 626 Satin Chrome Finish (1212626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 605)
- Stanley Security Door Locks and Deadbolts