Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Hotel, Grd. 1
Mfr # 9K37H15DS3626
Zoro # G0283431
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Hotel
Product Information
- Brand Stanley Security
- MFR # 9K37H15DS3626
- Zoro # G0283431
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Hotel, Lockset Grade 1, Style 9K Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Pushbutton Deadbolt, Satin Brass (917-04)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3241-619)
- DIABLO CONTROLS Vehicle Detector, 110VAC (DSP-6-LP)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T16DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37B15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15DSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- YALE Cylindrical Lock, MO5402LN 626 (MO5402LN 626)
- Stanley Security Keyed Entry Door Handles