Shop All Keyed Entry Door Handles
Stanley Security
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # 9K37B15DS3626
Zoro # G0283565
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
- Key Type Not Keyed
Product Information
- Brand Stanley Security
- MFR # 9K37B15DS3626
- Zoro # G0283565
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 9K Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, For Use With Hollow Metal and Wood Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (1389)
- ROCKWOOD Door Stop, Rubber, Black, 2"H (465)
- MSI Xl Prescott Braly SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142-SAM)
- EDWARDS SIGNALING Long Arm Replacement Armature (CS2598-5)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- STANLEY SECURITY Lever Lockset, Mechanical, Communicating (9K37S15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9K37D14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T16DS3626)
- SARGENT Mortise Lockset, Mechanical, Classroom (60 8237 BHW 32D LH)
- Stanley Security Door Lever Locksets