Shop All Keys
Stanley Security
Key Blank, Keyway H, Standard Type, 7 Pins
Mfr # 7AS1H1KS915KS800
Zoro # G7376111
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Brass
- For Use With Stanley Cores
Product Information
- Brand Stanley Security
- MFR # 7AS1H1KS915KS800
- Zoro # G7376111
- Country of Origin United States
- Category Keys
Dimensions
Length (In.) | 2 in |
Details
Lock Manufacturer | Best |
Keyway Type | H |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type H, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR Galvanized Roof Hatch - 36 x 36 (G4444)
- EKENA MILLWORK 2 1/2"W x 24"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X24IBPBL)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 830, Pull Force 4.4lb, PK10 (830)
- PRIMELINE TOOLS Diecast Black Finish, Flush Sliding Patio Door Handle with Wood Pull, Croft (Single Pack) (C 1130)
- STANLEY SECURITY Key Blank, Keyway A, Standard Type, 7 Pins (7AS1A1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway BA, Standard Type, 7 Pins (7AS1BA1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway J, Standard Type, 7 Pins (7AS1J1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway DD, Standard Type, 7 Pins (7AS1DD1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- STANLEY SECURITY Stanley Best 1A1J1KS473KS800 Standard 7 Pin J Keyway Key Blank KS473 (1A1J1KS473KS800)
- HILLMAN KeyKrafter House/Office Universal Key Blank 80 CG16 IN8 RO1 Single, 10PK (88064)
- Stanley Security Keys