Shop All Keys
Stanley Security
Key Blank, Keyway C, Standard Type, 7 Pins
Mfr # 7AS1C1KS915KS800
Zoro # G7376078
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Brass
- For Use With Stanley Cores
Product Information
- Brand Stanley Security
- MFR # 7AS1C1KS915KS800
- Zoro # G7376078
- Country of Origin United States
- Category Keys
Dimensions
Length (In.) | 2 in |
Details
Lock Manufacturer | Best |
Keyway Type | c |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type C, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG 2 in x 3 in Latch (P90-2000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1555)
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- MSI Oxide Magnetite SAMPLE Matte Porcelain Mosaic Tile (ZOR-PT-0198-SAM)
- STANLEY SECURITY Key Blank, Keyway F, Standard Type, 7 Pins (7AS1F1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway K, Standard Type, 7 Pins (7AS1K1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway BA, Standard Type, 7 Pins (7AS1BA1KS915KS800)
- STANLEY SECURITY Key Blank, Keyway J, Standard Type, 7 Pins (7AS1J1KS915KS800)
- STANLEY SECURITY Peaks 7 Pin B1 Keyway Key Blank (ST567258)
- STANLEY SECURITY Key Blank, Keyway R, Standard Type, 7 Pins (7AS1R1KS915KS800)
- ILCO Ilco: Key Blanks, A1176KT-KW11 TITAN KEY BLANK (ILCO-A1176KT-KW11)
- Stanley Security Keys