Shop All Screwdrivers
Stanley
Screwdriver
Mfr # STHT60786
Zoro # G702065151
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #2
- Handle Material Bi-Material
- Shank Length 4 in
- Overall Length 8 in
- Tip Finish Black Oxide
Product Information
- Brand Stanley
- MFR # STHT60786
- Zoro # G702065151
- UPC # 076174607864
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 in |
Shank Diameter | 0.25 in |
For Fastener Size | #2 |
Description
Screwdriver, Tip Size #2, Phillips, Molded, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 2-1/2X80 Saw Blades 157-68 (157-68)
- GEARWRENCH 33 oz. Dead Blow Hammer with Polyurethane Head (82242)
- DYNAMIC Tools 1" Adapter Drive 1" Female X 3/4" Male, Black Impact (D025820)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.9"D (1500)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-102-A)
- STANLEY Pocket Clip Slotted Screwdriver 1/8 in Round (66-101-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-162-A)
- STANLEY Scratch Awl #0 Round (69-006-A)
- STANLEY Screwdriver #1 Round (64-101-A)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- BETA Ball Head Hex Driver, 2mm (012660020)
- Stanley Screwdrivers